Shop All Work Pants and Shorts
5.11
Apex Pant Women, 2, Dark Navy, Zipper
Mfr # 64446-724-2-L
Zoro # G810037002
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 2
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-724-2-L
- Zoro # G810037002
- UPC # 888579344592
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, Cow Grain, Cream, L, PR (3213LCHVSP)
- NMC Foot Protection Required In This Area Sign (C157RB)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- MILWAUKEE TOOL Full Brim White Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1221)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- 5.11 Work Pants and Shorts