Shop All Work Pants and Shorts
5.11
Apex Pant Women, 2, Black, Zipper
Mfr # 64446-019-2-R
Zoro # G810036838
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 2
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-2-R
- Zoro # G810036838
- UPC # 888579344288
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice All Visitors Must Register At Office Sign, NGA12AB (NGA12AB)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Anti-Fog, Anti-Static, Black Half-Frame, Gray Lens (23Y620)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 (ELB-E2844R-36)
- 5.11 Work Pants and Shorts