Shop All Work Pants and Shorts
5.11
Apex Pant Women, 2, Black, Zipper
Mfr # 64446-019-2-L
Zoro # G410036931
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 2
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-019-2-L
- Zoro # G410036931
- UPC # 888579344387
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- KINCO Kid's Premium Grain Pigskin Palm Glove with Safety Cuff Small (1917-KS)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- 5.11 Workwear and Protective Clothing