Shop All Work Pants and Shorts
5.11
Apex Pant Women, 18, Khaki, Zipper
Mfr # 64446-055-18-R
Zoro # G910036875
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-18-R
- Zoro # G910036875
- UPC # 888579344141
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1338XL)
- WESTCOTT Stencil/Shield, Zone, Stainless Steel (ES-1)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- 5.11 Workwear and Protective Clothing