Shop All Work Pants and Shorts
5.11
Apex Pant Women, 18, Dark Navy, Zipper
Mfr # 64446-724-18-R
Zoro # G710036976
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-18-R
- Zoro # G710036976
- UPC # 888579344561
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- ROPPE Stair Tread Round Nose 36inL - Brown (36812P110)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 2XL (65111318XXL)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- 5.11 Work Pants and Shorts