Shop All Work Pants and Shorts
5.11
Apex Pant Women, 18, Dark Navy, Zipper
Mfr # 64446-724-18-L
Zoro # G710036877
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-18-L
- Zoro # G710036877
- UPC # 888579344677
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19833)
- LIFT SAFETY LIFT CARBONWIRE A7 NITRILE MICROFOAM (GCN-19KM)
- MCR SAFETY Welding Gloves, Cowhide Palm, 12PK (4150)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- 5.11 Workwear