Shop All Work Pants and Shorts
5.11
Apex Pant Women, 18, Black, Zipper
Mfr # 64446-019-18-L
Zoro # G110036972
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 18
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-18-L
- Zoro # G110036972
- UPC # 888579344462
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP122VS (MCSP122VS)
- PEAKWORKS Residential Anchor Slings (V8209106)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Workwear and Protective Clothing