Shop All Work Pants and Shorts
5.11
Apex Pant Women, 16, Khaki, Zipper
Mfr # 64446-055-16-L
Zoro # G110036903
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 16
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-16-L
- Zoro # G110036903
- UPC # 888579344240
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Men's Tactical Pant, Black, 28 to 29" (74251)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-412)
- 5.11 Workwear