Shop All Work Pants and Shorts
5.11
Apex Pant Women, 16, Dark Navy, Zipper
Mfr # 64446-724-16-R
Zoro # G810036890
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 16
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-16-R
- Zoro # G810036890
- UPC # 888579344554
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- 5.11 Workwear