Shop All Work Pants and Shorts
5.11
Apex Pant Women, 16, Dark Navy, Zipper
Mfr # 64446-724-16-L
Zoro # G710036938
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 16
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-16-L
- Zoro # G710036938
- UPC # 888579344660
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, L (101117-006-L)
- STEINER INDUSTRIES Hybrid Welding Jacket, 4XL, Cotton, Men (1230-4X)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Workwear