Shop All Work Pants and Shorts
5.11
Apex Pant Women, 16, Black, Zipper
Mfr # 64446-019-16-R
Zoro # G910036974
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 16
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-16-R
- Zoro # G910036974
- UPC # 888579344349
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK6 (123344)
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-LG)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- 5.11 Workwear and Protective Clothing