Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Khaki, Zipper
Mfr # 64446-055-14-R
Zoro # G110036910
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-14-R
- Zoro # G110036910
- UPC # 888579344127
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- GVS-RPB Nova 2000 (NV2000-40)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- 5.11 Workwear and Protective Clothing