Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Khaki, Zipper
Mfr # 64446-055-14-L
Zoro # G210036889
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-14-L
- Zoro # G210036889
- UPC # 888579344233
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- MOLDEX Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (7960)
- TILLMAN Gloves, PR (1155)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- 5.11 Workwear and Protective Clothing