Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Dark Navy, Zipper
Mfr # 64446-724-14-L
Zoro # G310036840
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-14-L
- Zoro # G310036840
- UPC # 888579344653
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- 5.11 Workwear