Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Burnt, Zipper
Mfr # 64446-117-14-L
Zoro # G310036987
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-117-14-L
- Zoro # G310036987
- UPC # 888579472257
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC PAPR T94-R (264573)
- ZORO SELECT Back Support, S, 32 to 36 In (1908-S)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- 5.11 Workwear