Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Black, Zipper
Mfr # 64446-019-14-R
Zoro # G110036958
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-14-R
- Zoro # G110036958
- UPC # 888579344332
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Warning Ground Wire Tag (PT-GND)
- CONDOR Glove Holder Clip, Belt Clip, Orange (60NK50)
- CONDOR Knit Gloves, White, Gauge 10, L, PK12 (48UR74)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Workwear