Shop All Work Pants and Shorts
5.11
Apex Pant Women, 14, Black, Zipper
Mfr # 64446-019-14-L
Zoro # G010036959
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 14
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-14-L
- Zoro # G010036959
- UPC # 888579344448
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- 5.11 Workwear and Protective Clothing