Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Ranger Green, Zipper
Mfr # 64446-186-12-S
Zoro # G410036900
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-12-S
- Zoro # G410036900
- UPC # 888579379501
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 24" dia. (PED-1524)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 100)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/3X-Large) (1278FR-LZ-RD-3XL)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- PIONEER Ripstop Pant, Green, 3XL (V1200461U-3XL)
- 5.11 Workwear