Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Ranger Green, Zipper
Mfr # 64446-186-12-L
Zoro # G410036856
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-186-12-L
- Zoro # G410036856
- UPC # 888579344851
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Ranger Green |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER PVC Rainsuit, Yellow, 5XL (V3010460U-5XL)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 (6695)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- 5.11 Workwear and Protective Clothing