Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Khaki, Zipper
Mfr # 64446-055-12-S
Zoro # G010036843
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-12-S
- Zoro # G010036843
- UPC # 888579355611
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RJ)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- 5.11 Workwear and Protective Clothing