Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Khaki, Zipper
Mfr # 64446-055-12-R
Zoro # G410036917
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-12-R
- Zoro # G410036917
- UPC # 888579344110
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT26)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- 5.11 Workwear and Protective Clothing