Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Khaki, Zipper
Mfr # 64446-055-12-L
Zoro # G510036879
product price: $83.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-12-L
- Zoro # G510036879
- UPC # 888579344226
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Entrance Mat, Black, 3 ft. W x (227)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02130)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- TOUGH DUCK Insulated Coverall NY L (712111)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Workwear