Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Dark Navy, Zipper
Mfr # 64446-724-12-R
Zoro # G710036860
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-12-R
- Zoro # G710036860
- UPC # 888579344530
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- HONEYWELL NORTH Gasket, PK5 (80861A)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Caustic, Landscape, L-19277 (OS-DS-P-710-L-19277)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- 5.11 Workwear and Protective Clothing