Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Dark Navy, Zipper
Mfr # 64446-724-12-L
Zoro # G110036927
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-12-L
- Zoro # G110036927
- UPC # 888579344646
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, F53, Burgundy (79042)
- BILT-RITE MASTEX HEALTH Thermaleeze Therapy Kits -Lumbar Support (TF220)
- HILLMAN 2" Blk #2 Adhesive (839382)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13577)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- 5.11 Work Pants and Shorts