Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Burnt, Zipper
Mfr # 64446-117-12-R
Zoro # G910037001
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-117-12-R
- Zoro # G910037001
- UPC # 888579472134
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J07 (474J07)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- 5.11 Workwear and Protective Clothing