Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Burnt, Zipper
Mfr # 64446-117-12-L
Zoro # G310036970
product price: $83.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-117-12-L
- Zoro # G310036970
- UPC # 888579472240
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- WOLVERINE Size 10.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 3XL (S53307.3X)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- 5.11 Workwear