Shop All Work Pants and Shorts
5.11
Apex Pant Women, 12, Black, Zipper
Mfr # 64446-019-12-R
Zoro # G510037005
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 12
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 64446-019-12-R
- Zoro # G510037005
- UPC # 888579344325
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- 5.11 Pouch, Nylon, Storm (56300)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU4-0389-ND_5X3.5 (LCU4-0389-ND_5X3.5)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 38x32 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Workwear