Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Khaki, Zipper
Mfr # 64446-055-10-S
Zoro # G510036916
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-10-S
- Zoro # G510036916
- UPC # 888579355604
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- JJ KELLER Placard Holder (80)
- 5.11 Station Wear Lng Sleeve Shirt, Nvy, Ctn, XL (40052)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- KISHIGO 2X-4X, Lime, Class E, Mesh Pants (3117-2X-4X)
- 5.11 Work Pants and Shorts