Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Khaki, Zipper
Mfr # 64446-055-10-L
Zoro # G010036850
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-055-10-L
- Zoro # G010036850
- UPC # 888579344219
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Khaki |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- BRADY EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6 (65814)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 46X30 (101257-002-46-30)
- 5.11 Workwear and Protective Clothing