Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Dark Navy, Zipper
Mfr # 64446-724-10-S
Zoro # G410036979
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-10-S
- Zoro # G410036979
- UPC # 888579355659
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (3YRZ2)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- 5.11 Workwear