Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Dark Navy, Zipper
Mfr # 64446-724-10-L
Zoro # G110036897
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-10-L
- Zoro # G110036897
- UPC # 888579344639
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- HONEYWELL NORTH Defender P100 Multi-Purpose Cartridge (75SCP100L)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- 5.11 Work Pants and Shorts