Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Black, Zipper
Mfr # 64446-019-10-S
Zoro # G510036909
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-10-S
- Zoro # G510036909
- UPC # 888579355550
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large (60673)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43251)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH LN 46)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Stryke Pants, 36 x 34 In, Dark Navy (74369)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- 5.11 Workwear and Protective Clothing