Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Black, Zipper
Mfr # 64446-019-10-R
Zoro # G610036953
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-10-R
- Zoro # G610036953
- UPC # 888579344318
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Unrippable Vinyl (DL41BUV10)
- NMC Danger Diesel Fuel Sign, D427PB (D427PB)
- CALLOWAY MILLS Natural, Black, 24 W x 48 L (101632448NP)
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- 5.11 Workwear and Protective Clothing