Shop All Work Pants and Shorts
5.11
Apex Pant Women, 10, Black, Zipper
Mfr # 64446-019-10-L
Zoro # G210036995
product price: $83.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 10
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-10-L
- Zoro # G210036995
- UPC # 888579344424
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- BOLLE SAFETY Safety Glasses, Amber Anti-Fog ; Anti-Static ; Anti-Scratch (40055)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637XSM)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Stryke Pants, 34 x 30 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Workwear and Protective Clothing