Shop All Work Pants and Shorts
5.11
Apex Pant Women, 0, Dark Navy, Zipper
Mfr # 64446-724-0-R
Zoro # G310037014
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 0
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-724-0-R
- Zoro # G310037014
- UPC # 888579344486
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Details
Item | Women's Apex Pant |
Color | Dark Navy |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women's
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- BDG Mechanics Gloves, S ( 7 ), Black (20-1-10605B-S)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- 5.11 Workwear