Shop All Work Pants and Shorts
5.11
Apex Pant Women, 0, Burnt, Zipper
Mfr # 64446-117-0-R
Zoro # G010036997
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burnt
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 0
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-117-0-R
- Zoro # G010036997
- UPC # 888579472073
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Details
Item | Women's Apex Pant |
Color | Burnt |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Binding | Zipper |
Garment Style | Women's Pant |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX581XL-09)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pant, Size 16, Dark Navy (64386)
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal (74461)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Workwear and Protective Clothing