Shop All Work Pants and Shorts
5.11
Apex Pant Women, 0, Black, Zipper
Mfr # 64446-019-0-R
Zoro # G410036863
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 0
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-0-R
- Zoro # G410036863
- UPC # 888579344271
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- AVON PROTECTION Mask Kit, Twin Port, Rubber, PU Lens, M (70501-556)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5113)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 4" Dia., 5" L (18109498)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Workwear