Shop All Work Pants and Shorts
5.11
Apex Pant Women, 0, Black, Zipper
Mfr # 64446-019-0-L
Zoro # G510036947
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 33% Cotton, 67% Polyester
- Gender Women's
- Size 0
- Fabric Weight 6.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 64446-019-0-L
- Zoro # G510036947
- UPC # 888579344370
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 0 |
Details
Item | Women's Apex Pant |
Color | Black |
Material | 33% Cotton, 67% Polyester |
Gender | Women's |
Fabric Weight | 6.4 oz |
Garment Style | Women's Pant |
Binding | Zipper |
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH5X002500)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pants, 32, Storm (74369)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- 5.11 Work Pants and Shorts