Shop All High Visibility Jackets & Coats
5.11
3-in-1 Parka, XL, Reflective Yellow
Mfr # 48033
Zoro # G4520546
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 46 in to 48 in
- Color Reflective Yellow
- Garment Style Response Parka
- Type High-Vis, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48033
- Zoro # G4520546
- UPC # 844802090605
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Details
Item | 3 in 1 Parka |
Color | Reflective Yellow |
Garment Style | Response Parka |
Type | High-Vis, Reversible |
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size XL, Fits Chest Size 46 to 48, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- MILWAUKEE TOOL Level 3 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8933B)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- 5.11 High Visibility Jackets & Coats