Shop All High Visibility Jackets & Coats
5.11
3-in-1 Parka, L, Reflective Yellow
Mfr # 48033
Zoro # G4520537
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Chest Size 42 in to 44 in
- Color Reflective Yellow
- Garment Style Response Parka
- Type High-Vis, Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 48033
- Zoro # G4520537
- UPC # 844802090599
- Country of Origin Viet Nam
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | 3 in 1 Parka |
Color | Reflective Yellow |
Garment Style | Response Parka |
Type | High-Vis, Reversible |
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size L, Fits Chest Size 42 to 44, Garment Style Response Parka
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/32" (21380)
- SHOWA Chem Res Gloves, L, PR (CS720L-09)
- STRANCO Reflective Letter Label, K, 2-1/2in H, PK25 (RUM200-K-YB)
- 5.11 Blue Responder High-Visibility Parka size 2XL (48073)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, S (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, L (48125)
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- 5.11 High Visibility Clothing