Shop All Table Lamps
510 Design
510 Design 5DS153-0014 Ellipse Table Lamp; Gold
Mfr # 5DS153-0014
Zoro # G403909969
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS153-0014
- Zoro # G403909969
- UPC # 86569026989
- Country of Origin China
- Category Table Lamps
Description
The Ellipse Table Lamp provides a tasteful and charming touch to any space. The elegant curves of the gold glass base are complemented by a white drum-shaped shade, for a chic look. Accent your living room or add more light to your bedroom with the transitional appeal of this table lamp. One type A light bulb is needed.
Specifications- Color: Gold
- Base Finish: Gold
- Base Material: Metal
- Shade Material: 40% Line, 40% Polystyrene and 20% metal
- Base Size: 17"H x 6"L
- Socket Size: 1.4"
- Cord Length: 72"
- Warrenty: 2-Year
- Collection: Ellipse
- Weight: 8.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- HAZ Vintage Blue Table Lamp with Metal Clock Base (HA3086690)
- DESIGN TOSCANO Blind Justice, Greek Goddess of Law Table Lamp (PD63578)
- 510 Design Table Lamps