Shop All Table Lamps
510 Design
510 Design 5DS153-0008 Covery Table Lamp - White; Set of 2
Mfr # 5DS153-0008
Zoro # G803909781
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS153-0008
- Zoro # G803909781
- UPC # 86569026927
- Country of Origin China
- Category Table Lamps
Description
Enhance your space with the Covey Table Lamp. The beautiful white metal and wood is complemented by white tapered drum shape shade that adds the right touch to the design. Place this table lamp in your living room or bedroom to complete your home decor. One Type A bulb is needed.
Features- Made with 30-percent glass, 30-percent fabric, 20-percent metal, 20-percent other
- E26 socket size and type
- On and Off rotary switch on socket
- Wall plug in power source
- Set of 2
- Color: White
- Material: Glass
- Shade Material: Linen
- Bulb Wattage: 60 W
- Size:
- Size: 26" H x 14"W x 14"L
- Weight: 8.81lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- WESTINGHOUSE Halogen Mr16 Flood 25W (0478700)
- ILC Replacement for Ballast Rww-rsn1gph20120(repl) (WX-LVRJ-3)
- KLEIN TOOLS LED Clip Light (56221)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- SIMPLE DESIGNS Simple Designs Sparkling Blue and White Unicorn Table Lamp (LT1078-BLU)
- 510 Design Table Lamps