510 Design 5DS10-0060 Shane Embroidered Comforter Set; Yellow & Grey - King & Cal King - 5 Piece
Mfr # 5DS10-0060
Zoro # G703681527
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS10-0060
- Zoro # G703681527
- UPC # 86569007995
- Country of Origin China
- Category Bedspreads and Comforters
Description
Bold and beautiful, the Donnell Embroidered 5 Piece Comforter Set, by 510 Design, brings an eye-catching update to your bedroom. The ultra-soft microfiber comforter features a pieced design in grey, yellow, and white hues with a solid grey reverse. Detailed embroidery and a quilting design with pintuck details adorn the face of the comforter, adding texture and dimension to the top of the bed. Two shams mirror the pieced design of the comforter for a chic coordinated look. Also are two decorative pillows with geometric embroidery and pleating details provide the perfect finishing touches to the bedding set. Made from ultra-soft microfiber, this comforter set is machine washable for easy care.
Features- Shane embroidered comforter set
- 5 Piece
- Color: Yellow/Grey
- Size: King/Cal King
- Collection: Shane
- Weight: 11.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- ZORO SELECT 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- ELK HOME Oria Vase - Large (S0016-10122)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- HOTEL GRAND Oversized Hybrid Blend Comforter, Platinum, Twin (005334)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Full 23Oz M Burgundy (1810125-MB)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- MADISON PARK Comforter Set - California King, Grey (MP10-148)
- 510 Design Bedspreads and Comforters