510 Design 5DS10-0059 Shane Embroidered Comforter Set; Yellow & Grey - Full & Queen - 5 Piece
Mfr # 5DS10-0059
Zoro # G003681371
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS10-0059
- Zoro # G003681371
- UPC # 86569001573
- Country of Origin China
- Category Bedspreads and Comforters
Description
Bold and beautiful, the Donnell Embroidered 5 Piece Comforter Set, by 510 Design, brings an eye-catching update to your bedroom. The ultra-soft microfiber comforter features a pieced design in grey, yellow, and white hues with a solid grey reverse. Detailed embroidery and a quilting design with pintuck details adorn the face of the comforter, adding texture and dimension to the top of the bed. Two shams mirror the pieced design of the comforter for a chic coordinated look. Also are two decorative pillows with geometric embroidery and pleating details provide the perfect finishing touches to the bedding set. Made from ultra-soft microfiber, this comforter set is machine washable for easy care.
Features- Shane embroidered comforter set
- 5 Piece
- Color: Yellow/Grey
- Size: Full/Queen
- Collection: Shane
- Weight: 9.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheepskin, 36inLx36inW, Gold, Sheepskin (559-8079-0000)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- HON 42" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H694.L.P)
- HASTINGS HOME Hastings Home Down Alternative Comforter (King) (442377XOA)
- GRAND DOWN All Season Down Alternative Reversible Comforter Twin/Twin XL-Ivory/Taupe (COMFORTER TXL REV-IT)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- WEXLEY HOME Down Alternative Comforters, Ivory, Queen (130308)
- CLUB LE MED 800 TC Solid Down Alternative Comforter, Smoke Blue, Full/Queen (123617)
- HOTEL GRAND 300tc Sateen Cotton Down Alt Comforter, Blue, Twin (111024)
- MARTEX BY WESTPOINT HOSPITALITY BEDSPREAD TWIN SLATE (1C75873)
- 510 Design Bedspreads and Comforters