510 Design 5DS10-0052 Josefina Comforter Set; Blue - Cal King - 8 Piece
Mfr # 5DS10-0052
Zoro # G003681258
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS10-0052
- Zoro # G003681258
- UPC # 86569004888
- Country of Origin China
- Category Bedspreads and Comforters
Description
Update your bedroom with the refined elegance of 510 Designs Shawnee 8 Piece Comforter Set. Showcasing a pieced design with quilting details, this ultra-soft microfiber comforter flaunts a printed damask motif in blue and brown hues to create a luxurious look. A solid brown reverse complements the top of the bed, while the matching shams reiterate the design of the comforter for a chic coordinated ensemble. The blue Euro shams feature brown flanges that add a charming touch and two embroidered decorative pillows provide a lavish accent. Completing the comforter set is a solid blue bed skirt that offers a clean finish, giving your bedroomdecor a beautiful allure.
Features- Josefina comforter set
- 8 Piece
- Color: Blue
- Size: Cal King
- Collection: Josefina
- Weight: 13.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- ZORO SELECT Rectangle Folding Table, 29" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (12F613)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- MARTEX Bedspread, Twin, Navy (MAINSPREAD NAVY)
- SINO TALENT INTERNATIONAL Quilted Bedspread 102x118 Qn Solitaire (1810130-ST)
- BETTER TRENDS Better Trends BSRKICH 120 x 110 in. Rio Chenille Bedspread; Chocolate - King (BSRKICH)
- BEDFORD HOMES Down Alternative Overfilled Bedding Comforter - Twin Size (64A-10821)
- BLUE RIDGE 350 Thread Count Down Fiber Damask Stripe Comforter, White, Full/Queen (011830)
- MARTEX BY WESTPOINT HOSPITALITY BEDSPREAD TWIN SLATE (1C75873)
- 510 Design Bedspreads and Comforters