510 Design 5DS10-0002 Talley Comforter Set; White - King - 8 Piece
Mfr # 5DS10-0002
Zoro # G303681224
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 510 Design
- MFR # 5DS10-0002
- Zoro # G303681224
- UPC # 86569004918
- Country of Origin China
- Category Bedspreads and Comforters
Description
Transform your bedroom with the simple and refined style of 510 Designs Codee 8 Piece Comforter Set. The solid white comforter and shams feature pintuck details with decorative stitching that add dimension to the top of the bed, for a chic contemporary look. Two Euro shams complement the comforter, while two decorative pillows with fabric manipulation and embroidered details add texture and charm to the bedding set. A solid white bedskirt completes the ensemble by providing a clean finishing touch. Made from ultra-soft microfiber, this comforter set is machine washable and brings a modern flair to your bedroom decor.
Features- Talley comforter set
- 8 Piece
- Color: White
- Size: King
- Collection: Talley
- Weight: 13.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Aledanda 'Oreos and Milk I' Canvas Art, 24x32 (WAP04041-C2432GG)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- MADISON PARK Quebec 3 Piece Bedspread Set - Queen, Ivory (MP13-708)
- MADISON PARK Lucy Cotton Twill 9-Piece Duvet Cover Set (MP12-3663)
- KATHY IRELAND 3pc Sherpa Comforter Set, Chocolate, Twin (KI175028)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Green, King (530059)
- 510 Design Bedspreads and Comforters