Shop All Bath Towels
5 Star Hotel Collection
Hand Towel, 16 x 30 In, White, PK24
Mfr # 7132200
Zoro # G7607092
product price: $69.45
/pk 24, $2.89/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% 2 Ply Combed Cotton
- Width 16 in
- Length 30 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5 Star Hotel Collection
- MFR # 7132200
- Zoro # G7607092
- UPC # 079465779202
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 16 in |
Length | 30 in |
Details
Item | Hand Towel |
Style | Ring Spun |
Material | 100% 2 Ply Combed Cotton |
Color | White |
Weight | 4.5 lb |
Edges | Hemmed |
Border | Dobby |
Description
Hand Towel, Ring Spun, Width 16 In., Length 30 In., Weight 4.5 lb., Dobby Border, 100 Percent 2 Ply Combed Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Coral Cape Coffee Table Sma , Durable, 1 in. thick top with herringbone pattern (423809)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- GLARO Umbrella Stand (921-BK)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- 1888 MILLS Wash Cloth Lotus 13X13, 12Pk (W765-U-WHT-1-LT00)
- SUPERIOR Superior Egyptian Cotton 6-Piece Towel Set Light Blue (NS 6 PC SET LB)
- WYPALL TOWEL DAIRY SANIPREP C12 (66127)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (White/Black) (862581VMR)
- 5 Star Hotel Collection Bath Towels