Shop All Bath Towels
5 Star Hotel Collection
Bath Towel, 30 x 56 In, White, PK12
Mfr # 7132199
Zoro # G8522324
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% 2 Ply Combed Cotton
- Width 30 in
- Length 56 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5 Star Hotel Collection
- MFR # 7132199
- Zoro # G8522324
- UPC # 079465779196
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 30 in |
Length | 56 in |
Details
Item | Bath Towel |
Style | Ring Spun |
Material | 100% 2 Ply Combed Cotton |
Color | White |
Weight | 18 lb |
Border | Dobby |
Edges | Hemmed |
Description
Bath Towel, Ring Spun, Width 30 In., Length 56 In., Weight 18 lb., Dobby Border, 100 Percent 2 Ply Combed Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- SUPERIOR Zero Twist Cotton Bath Towel Set - Brick- 2 Pieces (ZT BTOWEL BR)
- MONARCH BRANDS Las Rayas Towels, 30in x 60in, Beige, 24PK (BT-HS3060-15BG-CS)
- HASTINGS HOME 6 Piece Bathroom Towel Set- Luxurious Spa Quality 100 Percent Cotton Machine Washable (Blue/Navy) (544636OUP)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- 5 Star Hotel Collection Bath Towels