5 Core

Wall Mounting Indoor Outdoor Speaker Weather Resistant 30 Watt Ws 59 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Speaker Stands & Mounts
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

5 Core Presents Premium-Quality 5C Ws-59 Wall Speaker Delivers High-Fidelity Full-Bandwidth Sound And Is Apt For Installations At All Small To Large Building Structures. These Wall Speakers Are Weather-Resistant With Being Placid And High-Intelligible. Features: * Low Distortion Full Range Hi-Fi Speakers With Fine Cloth Edge Cone. * Low Carbon Forged Iron T-Yoke & Y-30 Approved Ferrite Magnet * Flush Mount Speaker Design For In-Wall Installation. * Sturdy And Rugged Look For Professional Use. * Wide, Multi Directional Sound Coverage * High Power Handling Capacity Technical Specifications: *Max. Power - 30W *Frequency Response - 90Hz-20Khz *Spl At 1 Khz - 90Db *Woofer - 5.25 Inch *Operated At - 100V/70V Usp: * Customized Design Of Wall Speaker - Best Grade Pp Plastic/Mdf Used For Solid Acoustics. * Output Power Range: 10W To 100W * Wide Range Includes Multiple Grill Designs, Color And Sizes To Match Desired Decor * High Graded Pp Plastic/Metal Rotatable Clamp For Wall Mounting * Cloth Layer To Protect Speakers From Dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products