5 Core

Protective Power Strip 6 Ac Outlet 6Ft Ext. Cord 2 Usb Circuit Breaker (Discontinued)


This Product is Discontinued
Shop for all Power Strips
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 5 Core
  • MFR # THU 6046
  • Zoro # G2588165
  • UPC #
    810047160069
  • Country of Origin India
  • Category Power Strips

Description

5 Core Protective Power Strip, 6 Ac Outlet, 6 Feet Long Extension Cord, 2 Usb Charging Ports, Integrated Circuit Breaker, Overload Protection, Wall Mountable For Smartphone, Tablets, Home, Office5 Core 6-Outlet Surge Protector Power Strip With 2 Usb PortsEnjoy Reliability And Peace Of Mind With The 5 Core 6-Outlet Surge Protector Power Strip With 2 Usb Ports. This Heavy-Duty Power Strip Helps Safeguard Sensitive Electronic Devices From Power Surges And Spikes. Protect Your Computers, Communication Devices, Data Lines, And Much More With This Multi-Functional Power Source. Ideal For Homes, Offices, And Businesses Alike, The 5 Core Surge Protector Delivers Dependability In Spades.6 Outlets and 2 Usb PortsPlug In Your Electronics And Send Power To Usb Devices With The 5 Core Surge Protector. Featuring Dual Usb Ports On The End Of The Strip For Easy Access, You Can Charge Your Phone, Tablet, And More With Ease. Includes 6 Accessible Outlets And A Power On/Off Switch With Led Light. Lay The Strip Discreetly Behind Furniture Or Easily Attach To The Wall With The Provided Surface-Mounting Template For Quick Access To Plugs And Cables.900 Joule Suppression RatingWhen Bad Weather Occurs Or An Unexpected Surge, Spike, Or Outage Strikes, The 5 Core Protector Is Your First Line Of Defense. With A 900 Joule Suppression Rating That Protects Up To 6 Devices, You Can Rest Assured That This Safety-First Power Strip Will Do Its Job.Ideal For Computers And Home/Office ElectronicsProvides Essential Surge Protection To Your Computer And Other Electronics Devices And Protects Your Home And Office Electronics From Surges, Spikes, And Lightning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products